Beli monotaro magnetic holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  2. TRUSCO Alpha Magnetic Holding Base
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  3. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  4. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  5. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  6. monotaro Permanent Magnetic Holder (Penahan Magnet)
    Mulai

    Rp72.900

    monotaro Permanent Magnetic Holder (Penahan Magnet)
    Deskripsi:
    Produk ini juga sering disebut dengan Penahan Magnet
  7. TRUSCO Magnetic Holder (Pin Magnet)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  8. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  9. TRUSCO Neodymium magnet round
    Mulai

    Rp54.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  10. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  11. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  12. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  13. TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    25%
    Mulai

    Rp229.900

    TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    atribut:
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Type: Round
  14. KANETEC Magnetic Holder Base
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    KANETEC Magnetic Holder Base
    Deskripsi:
    -Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
    atribut:
    • Adhesion Strength: 800N
    • Dimensions: 50x58.5x55mm
    • Mounting Screw Hole Dimension: M8x1.25
Daftar Harga monotaro magnetic holder Terbaru October 2026
Mitutoyo Magnetic StandRp1.299.900
TRUSCO Alpha Magnetic Holding BaseRp399.900
TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Rp12.900
TRUSCO Magnetic HolderRp239.900
TRUSCO Magnet NeodymiumRp249.900
monotaro Permanent Magnetic Holder (Penahan Magnet)Rp72.900
TRUSCO Magnetic Holder (Pin Magnet)Rp26.900
monotaro Magnet Neodymium (Penahan Magnet)Rp109.900
TRUSCO Neodymium magnet roundRp54.900
KRISBOW Magnetic StandRp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)